Wood Screw, Flat, #12x3 L, Zinc, PK100

VALUE BRAND| Zoro #: G0356921| Mfr #: 158035

$10.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0356921 Mfr #: 158035
Drive Type: PhillipsFinish: Zinc Plated
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Size: #12Material: Steel
Length: 3"Head Height: 0.132"
Head Dia.: 0.389"Meets/Exceeds: ASME B18.6.1
Driver Size: #3Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #12, Length 3 In, Phillips, Driver Size #3, Head Diameter 0.389 In, Head Height 0.132 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews