KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#12 x 3" Slotted Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G1758084| Mfr #: 898206-PG

$17.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.1
Head Dia.: 0.406"
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758084 Mfr #: 898206-PG
Meets/Exceeds: ANSI B18.6.1Head Dia.: 0.406"
Length: 3"Item: Wood Screw
Finish: Zinc PlatedSize: #12
Drive Type: SlottedPackage Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: 3/8"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #12, Length 3 In, Slotted, Driver Size 3/8 In, Head Diameter 13/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews