#14 x 1-1/2" Slotted Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G0450642| Mfr #: 898218-PG

$8.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.1
Head Dia.: 0.469"
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450642 Mfr #: 898218-PG
Meets/Exceeds: ANSI B18.6.1Head Dia.: 0.469"
Length: 1-1/2"Item: Wood Screw
Finish: Zinc PlatedSize: #14
Drive Type: SlottedPackage Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: 7/16"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #14, Length 1 1/2 In, Slotted, Driver Size 7/16 In, Head Diameter 15/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews