Wood Screw, Flat, #14x1 L, Zinc, PK100

VALUE BRAND| Zoro #: G1330147| Mfr #: WSFI-1401000-100P

$5.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1330147 Mfr #: WSFI-1401000-100P
Item: Wood ScrewFinish: zinc plated
Head Angle (Deg.): 82Material: Carbon Steel
System of Measurement: InchDrive Type: Slotted
Head Dia.: 0.469"Meets/Exceeds: ANSI B18.6.1
Head Type: FlatDriver Size: 7/16"
Size: #14Length: 1"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #14, Length 1 In, Slotted, Driver Size 7/16 In, Head Diameter 15/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100