JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wood Screw, Flat, #14x3/4 L, PK100

VALUE BRAND| Zoro #: G0770323| Mfr #: 898212-PG

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770323 Mfr #: 898212-PG
Drive Type: SlottedSystem of Measurement: Inch
Head Angle (Deg.): 82Finish: zinc plated
Material: Carbon SteelItem: Wood Screw
Driver Size: 7/16"Size: #14
Length: 3/4"Head Dia.: 0.469"
Meets/Exceeds: ANSI B18.6.1Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #14, Length 3/4 In, Slotted, Driver Size 7/16 In, Head Diameter 15/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews