Wood Screw, Flat, #14x3L, PK100

VALUE BRAND| Zoro #: G1708436| Mfr #: U49876.024.0300

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1708436 Mfr #: U49876.024.0300
Head Type: FlatSystem of Measurement: Inch
Item: Wood ScrewHead Angle (Deg.): 82
Size: #14Meets/Exceeds: ASME B18.6.1
Driver Size: #3Drive Type: Phillips
Material: BrassLength: 3"
Finish: PlainHead Height: 0.153"
Head Dia.: 0.452"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Brass, Size #14, Length 3 In, Phillips, Driver Size #3, Head Diameter 0.452 In, Head Height 0.153 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews