Wood Screw, Flat, #14x4 L, Zinc, PK100

VALUE BRAND| Zoro #: G1245605| Mfr #: 898232-PG

$18.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245605 Mfr #: 898232-PG
Item: Wood ScrewSystem of Measurement: Inch
Size: #14Head Type: Flat
Head Angle (Deg.): 82Head Dia.: 0.469"
Meets/Exceeds: ANSI B18.6.1Driver Size: 7/16"
Drive Type: SlottedMaterial: Carbon Steel
Length: 4"Finish: zinc plated
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #14, Length 4 In, Slotted, Driver Size 7/16 In, Head Diameter 15/32 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100