FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Wood Screw, Flat, #16x1 1/2 L, PK100

VALUE BRAND| Zoro #: G1800565| Mfr #: 898238-PG

$16.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800565 Mfr #: 898238-PG
Head Angle (Deg.): 82Drive Type: Slotted
System of Measurement: InchMaterial: carbon steel
Item: Wood ScrewFinish: zinc plated
Head Dia.: 0.500"Meets/Exceeds: ANSI B18.6.1
Head Type: FlatDriver Size: 1/2"
Size: #16Length: 1-1/2"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #16, Length 1 1/2 In, Slotted, Driver Size 1/2 In, Head Diameter 1/2 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews