Wood Screw, Flat, #16x2 1/2 L, PK100

VALUE BRAND| Zoro #: G1517826| Mfr #: 898246-PG

$19.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1517826 Mfr #: 898246-PG
Driver Size: 1/2"Drive Type: Slotted
Meets/Exceeds: ANSI B18.6.1Head Dia.: 0.500"
Finish: Zinc PlatedSystem of Measurement: Inch
Size: #16Head Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Material: Carbon SteelLength: 2-1/2"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #16, Length 2 1/2 In, Slotted, Driver Size 1/2 In, Head Diameter 1/2 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews