#16 x 3" Slotted Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G2469101| Mfr #: 898248-PR

$72.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Wood Screw
Material: carbon steel
Head Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469101 Mfr #: 898248-PR
Item: Wood ScrewMaterial: carbon steel
Head Angle (Deg.): 82Package Quantity: 100
Head Type: FlatMeets/Exceeds: ANSI B18.6.1
Driver Size: 1/2"System of Measurement: Inch
Length: 3"Size: #16
Head Dia.: 0.500"Finish: Zinc Plated
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #16, Length 3 In, Slotted, Driver Size 1/2 In, Head Diameter 1/2 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews