Wood Screw, Flat, #2x1/2 L, PK100

VALUE BRAND| Zoro #: G0930517| Mfr #: 1KY57

$2.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0930517 Mfr #: 1KY57
System of Measurement: InchSize: #2
Item: Wood ScrewHead Type: Flat
Head Angle (Deg.): 82Drive Type: Phillips
Material: BrassLength: 1/2"
Finish: PlainHead Height: 0.040"
Head Dia.: 0.147"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: #1Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #2, Length 1/2 In, Phillips, Driver Size #1, Head Diameter 0.147 In, Head Height 0.040 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100