Wood Screw, Flat, #2x1/2 L, PK100

VALUE BRAND| Zoro #: G1837297| Mfr #: 1LA58

$3.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1837297 Mfr #: 1LA58
Head Type: FlatFinish: Plain
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.1
Drive Type: SlottedMaterial: Brass
Item: Wood ScrewHead Angle (Deg.): 82
Head Height: 0.040"Head Dia.: 0.147"
Driver Size: 0.023"Size: #2
Length: 1/2"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #2, Length 1/2 In, Slotted, Driver Size 0.023 In, Head Diameter 0.147 In, Head Height 0.040 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews