Wood Screw, Flat, #2x1/4 L, PK100

VALUE BRAND| Zoro #: G0979824| Mfr #: 1LA56

$2.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979824 Mfr #: 1LA56
Head Type: FlatHead Angle (Deg.): 82
Meets/Exceeds: ANSI/ASME B18.6.1Item: Wood Screw
Finish: PlainMaterial: Brass
System of Measurement: InchDrive Type: Slotted
Head Dia.: 0.147"Driver Size: 0.023"
Size: #2Length: 1/4"
Head Height: 0.040"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #2, Length 1/4 In, Slotted, Driver Size 0.023 In, Head Diameter 0.147 In, Head Height 0.040 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews