Wood Screw, Flat, #2x3/8 L, PK100

VALUE BRAND| Zoro #: G1331084| Mfr #: 1LA57

$2.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331084 Mfr #: 1LA57
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.1
Finish: PlainSystem of Measurement: Inch
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Material: Brass
Head Height: 0.040"Head Dia.: 0.147"
Driver Size: 0.023"Size: #2
Length: 3/8"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #2, Length 3/8 In, Slotted, Driver Size 0.023 In, Head Diameter 0.147 In, Head Height 0.040 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews