Zoro Select
Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # WSFI0-200370-100P
Zoro # G1046735
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #2
- Head Type Flat
- Drive Slotted
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT Wood Screw, #2, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK 898014-PG
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3000 PK 0824DQF
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.012.0062
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 4000 PK 0816DSO
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK 0814DPP17
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK U51860.013.0125
- ZORO SELECT Wood Screw, #4, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK 0404DSF
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK U49876.012.0062
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 3000 PK 0820DSO
- HILLMAN Wood Screw, #10, 1-1/2 in, Powder Coat Steel Round Head External Hex Drive 117529
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 32 PK 62808
- Zoro Select Self-Tapping Screws