Wood Screw, Flat, #3x1/2 L, PK100

VALUE BRAND| Zoro #: G1790853| Mfr #: 1KY59

$2.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790853 Mfr #: 1KY59
Drive Type: PhillipsFinish: Plain
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Material: BrassMeets/Exceeds: ANSI/ASME B18.6.1
Driver Size: #1Size: #3
Length: 1/2"Head Height: 0.059"
Head Dia.: 0.171"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #3, Length 1/2 In, Phillips, Driver Size #1, Head Diameter 0.171 In, Head Height 0.059 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews