Wood Screw, Flat, #3x1/2 L, PK100

VALUE BRAND| Zoro #: G0510675| Mfr #: 1LA60

$3.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510675 Mfr #: 1LA60
Item: Wood ScrewHead Type: Flat
Head Angle (Deg.): 82Size: #3
System of Measurement: InchDrive Type: Slotted
Material: BrassLength: 1/2"
Finish: PlainHead Height: 0.059"
Head Dia.: 0.171"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.027"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #3, Length 1/2 In, Slotted, Driver Size 0.027 In, Head Diameter 0.171 In, Head Height 0.059 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100