Wood Screw, Flat, #3x3/4 L, PK100

VALUE BRAND| Zoro #: G1571062| Mfr #: 1KY60

$3.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571062 Mfr #: 1KY60
Drive Type: PhillipsFinish: Plain
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Material: BrassDriver Size: #1
Size: #3Length: 3/4"
Head Height: 0.059"Head Dia.: 0.171"
Meets/Exceeds: ANSI/ASME B18.6.1Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #3, Length 3/4 In, Phillips, Driver Size #1, Head Diameter 0.171 In, Head Height 0.059 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews