Wood Screw, Flat, #3x3/8 L, PK100

VALUE BRAND| Zoro #: G1795236| Mfr #: 1KY58

$2.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1795236 Mfr #: 1KY58
Item: Wood ScrewSystem of Measurement: Inch
Head Angle (Deg.): 82Head Type: Flat
Drive Type: PhillipsMaterial: Brass
Finish: PlainHead Height: 0.059"
Head Dia.: 0.171"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: #1Size: #3
Length: 3/8"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #3, Length 3/8 In, Phillips, Driver Size #1, Head Diameter 0.171 In, Head Height 0.059 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews