Wood Screw, Flat, #3x3/8 L, PK100

VALUE BRAND| Zoro #: G2084521| Mfr #: 1LA59

$3.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084521 Mfr #: 1LA59
Head Angle (Deg.): 82Head Type: Flat
System of Measurement: InchSize: #3
Drive Type: SlottedItem: Wood Screw
Driver Size: 0.027"Material: Brass
Length: 3/8"Finish: Plain
Head Height: 0.059"Head Dia.: 0.171"
Meets/Exceeds: ANSI/ASME B18.6.1Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #3, Length 3/8 In, Slotted, Driver Size 0.027 In, Head Diameter 0.171 In, Head Height 0.059 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100