PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #4x1 1/4 L, PK100

VALUE BRAND| Zoro #: G0602454| Mfr #: U25120.011.0125

$2.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602454 Mfr #: U25120.011.0125
Head Angle (Deg.): 82Head Type: Flat
Item: Wood ScrewFinish: zinc plated
System of Measurement: InchDrive Type: Phillips
Driver Size: #1Size: #4
Material: steelLength: 1-1/4"
Head Height: 0.067"Head Dia.: 0.195"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #4, Length 1 1/4 In, Phillips, Driver Size #1, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews