Wood Screw, Flat, #4x1 L, PK100

VALUE BRAND| Zoro #: G0577211| Mfr #: 1LA65

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577211 Mfr #: 1LA65
Item: Wood ScrewHead Type: Flat
Head Angle (Deg.): 82Size: #4
System of Measurement: InchHead Height: 0.067"
Head Dia.: 0.195"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.031"
Drive Type: SlottedMaterial: Brass
Length: 1"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #4, Length 1 In, Slotted, Driver Size 0.031 In, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100