Wood Screw, Flat, #4x1/2 L, PK100

VALUE BRAND| Zoro #: G0659145| Mfr #: 1LA62

$2.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0659145 Mfr #: 1LA62
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.1
Finish: PlainSystem of Measurement: Inch
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Material: Brass
Head Height: 0.067"Head Dia.: 0.195"
Driver Size: 0.031"Size: #4
Length: 1/2"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #4, Length 1/2 In, Slotted, Driver Size 0.031 In, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews