Wood Screw, Flat, #4x1/2L, Zinc, PK100

VALUE BRAND| Zoro #: G2436673| Mfr #: 138993

$6.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436673 Mfr #: 138993
Drive Type: PhillipsFinish: Zinc Plated
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Head Height: 0.067"Head Dia.: 0.195"
Meets/Exceeds: ASME B18.6.1Driver Size: #1
Size: #4Material: Steel
Length: 1/2"Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #4, Length 1/2 In, Phillips, Driver Size #1, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews