Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, Zinc Plated Carbon Steel Flat Head 100 PK (Discontinued)
Mfr # 898030-PG
Zoro # G1116796
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Size 3/16 in
- Material Carbon Steel
- Finish Zinc Plated