Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, Plain Brass Flat Head 100 PK (Discontinued)
Mfr # 1KY61
Zoro # G0683085
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Size #1
- Material Brass
- Finish Plain