SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #4x3/8 L, PK100

VALUE BRAND| Zoro #: G0278871| Mfr #: 1LA61

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278871 Mfr #: 1LA61
System of Measurement: InchSize: #4
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Material: Brass
Length: 3/8"Finish: Plain
Head Height: 0.067"Head Dia.: 0.195"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.031"
Drive Type: SlottedCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #4, Length 3/8 In, Slotted, Driver Size 0.031 In, Head Diameter 0.195 In, Head Height 0.067 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews