FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Wood Screw, Flat, #4x3/8L, Zinc, PK100

VALUE BRAND| Zoro #: G0612491| Mfr #: WSFI0-400370-100P

$2.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612491 Mfr #: WSFI0-400370-100P
Head Angle (Deg.): 82Item: Wood Screw
Head Type: FlatSize: #4
System of Measurement: InchHead Dia.: 0.203"
Meets/Exceeds: ANSI B18.6.1Driver Size: 3/16"
Drive Type: SlottedMaterial: carbon steel
Length: 3/8"Finish: zinc plated
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #4, Length 3/8 In, Slotted, Driver Size 3/16 In, Head Diameter 13/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews