Wood Screw, Flat, #5x1/2 L, PK100

VALUE BRAND| Zoro #: G1043953| Mfr #: 1LA66

$4.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043953 Mfr #: 1LA66
Head Angle (Deg.): 82Head Type: Flat
System of Measurement: InchSize: #5
Item: Wood ScrewMaterial: Brass
Length: 1/2"Finish: Plain
Head Height: 0.075"Head Dia.: 0.220"
Meets/Exceeds: ANSI/ASME B18.6.1Driver Size: 0.035"
Drive Type: SlottedCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #5, Length 1/2 In, Slotted, Driver Size 0.035 In, Head Diameter 0.220 In, Head Height 0.075 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100