Wood Screw, Flat, #5x3/4 L, PK100

VALUE BRAND| Zoro #: G2383701| Mfr #: 1LA68

$5.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2383701 Mfr #: 1LA68
Item: Wood ScrewSystem of Measurement: Inch
Size: #5Head Type: Flat
Head Angle (Deg.): 82Head Height: 0.075"
Head Dia.: 0.220"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.035"Drive Type: Slotted
Material: BrassLength: 3/4"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #5, Length 3/4 In, Slotted, Driver Size 0.035 In, Head Diameter 0.220 In, Head Height 0.075 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100