JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wood Screw, Flat, #5x3/8L, Zinc, PK100

VALUE BRAND| Zoro #: G1594214| Mfr #: 898042-PG

$2.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1594214 Mfr #: 898042-PG
Head Angle (Deg.): 82Size: #5
Head Type: FlatItem: Wood Screw
System of Measurement: InchHead Dia.: 0.243"
Meets/Exceeds: ANSI B18.6.1Driver Size: 7/32"
Drive Type: SlottedMaterial: Carbon Steel
Length: 3/8"Finish: zinc plated
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #5, Length 3/8 In, Slotted, Driver Size 7/32 In, Head Diameter 15/64 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100