Wood Screw, Flat, #6x1 1/2 L, PK100

VALUE BRAND| Zoro #: G1094922| Mfr #: 1LA75

$8.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094922 Mfr #: 1LA75
System of Measurement: InchSize: #6
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Driver Size: 0.039"
Drive Type: SlottedMaterial: Brass
Length: 1-1/2"Finish: Plain
Head Height: 0.083"Head Dia.: 0.244"
Meets/Exceeds: ANSI/ASME B18.6.1Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #6, Length 1 1/2 In, Slotted, Driver Size 0.039 In, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews