Wood Screw, Flat, #6x1 1/4 L, PK100

VALUE BRAND| Zoro #: G1155095| Mfr #: 1LA74

$6.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155095 Mfr #: 1LA74
System of Measurement: InchSize: #6
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Length: 1-1/4"
Finish: PlainHead Height: 0.083"
Head Dia.: 0.244"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.039"Drive Type: Slotted
Material: BrassCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #6, Length 1 1/4 In, Slotted, Driver Size 0.039 In, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews