Wood Screw, Flat, #6x1 L, PK100

VALUE BRAND| Zoro #: G1004692| Mfr #: 1LA73

$6.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004692 Mfr #: 1LA73
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.1
Finish: PlainSystem of Measurement: Inch
Head Type: FlatItem: Wood Screw
Head Angle (Deg.): 82Material: Brass
Head Height: 0.083"Head Dia.: 0.244"
Driver Size: 0.039"Size: #6
Length: 1"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #6, Length 1 In, Slotted, Driver Size 0.039 In, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews