#6 x 1" Slotted Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G0870651| Mfr #: WSFI0-601000-100P

$2.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Zinc Plated
Item: Wood Screw
Length: 1"

Technical Specifications

Zoro #: G0870651 Mfr #: WSFI0-601000-100P
Head Type: FlatHead Angle (Deg.): 82
Size: #6Item: Wood Screw
System of Measurement: InchDrive Type: Slotted
Material: carbon steelLength: 1"
Finish: zinc platedHead Dia.: 0.250"
Meets/Exceeds: ANSI B18.6.1Driver Size: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #6, Length 1 In, Slotted, Driver Size 1/4 In, Head Diameter 1/4 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews