THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#6 x 1/2" Slotted Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G1568551| Mfr #: 898060-PG

$2.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc Plated
Head Angle (Deg.): 82
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568551 Mfr #: 898060-PG
Finish: Zinc PlatedHead Angle (Deg.): 82
Length: 1/2"Size: #6
Drive Type: SlottedPackage Quantity: 100
System of Measurement: InchHead Type: Flat
Item: Wood ScrewMeets/Exceeds: ANSI B18.6.1
Driver Size: 1/4"Head Dia.: 0.250"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #6, Length 1/2 In, Slotted, Driver Size 1/4 In, Head Diameter 1/4 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews