Wood Screw, Flat, #6x3/4 L, PK100

VALUE BRAND| Zoro #: G1393314| Mfr #: 115028-PG

$11.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393314 Mfr #: 115028-PG
System of Measurement: InchItem: Wood Screw
Size: #6Head Angle (Deg.): 82
Head Type: FlatMeets/Exceeds: ANSI B18.6.1
Driver Size: 1/4"Drive Type: Slotted
Material: 18-8 Stainless SteelLength: 3/4"
Finish: PlainHead Dia.: 0.250"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #6, Length 3/4 In, Slotted, Driver Size 1/4 In, Head Diameter 1/4 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100