JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wood Screw, Flat, #6x3/4 L, PK100

VALUE BRAND| Zoro #: G0270523| Mfr #: U49876.013.0075

$5.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0270523 Mfr #: U49876.013.0075
Head Type: FlatSystem of Measurement: Inch
Size: #6Head Angle (Deg.): 82
Item: Wood ScrewDriver Size: #2
Drive Type: PhillipsMaterial: Brass
Length: 3/4"Finish: Plain
Head Height: 0.083"Head Dia.: 0.244"
Meets/Exceeds: ASME B18.6.1Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Brass, Size #6, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews