JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wood Screw, Flat, #6x3/4 L, PK100

VALUE BRAND| Zoro #: G1382805| Mfr #: 1LA72

$4.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382805 Mfr #: 1LA72
Item: Wood ScrewMeets/Exceeds: ANSI/ASME B18.6.1
Drive Type: SlottedHead Type: Flat
Material: BrassHead Angle (Deg.): 82
Finish: PlainSystem of Measurement: Inch
Head Height: 0.083"Head Dia.: 0.244"
Driver Size: 0.039"Size: #6
Length: 3/4"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #6, Length 3/4 In, Slotted, Driver Size 0.039 In, Head Diameter 0.244 In, Head Height 0.083 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews