LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #6x3/4L, Zinc, PK100

VALUE BRAND| Zoro #: G0261344| Mfr #: WSFI0-600750-100P

$2.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261344 Mfr #: WSFI0-600750-100P
System of Measurement: InchDrive Type: Slotted
Material: carbon steelHead Angle (Deg.): 82
Finish: zinc platedItem: Wood Screw
Head Dia.: 0.250"Meets/Exceeds: ANSI B18.6.1
Head Type: FlatDriver Size: 1/4"
Size: #6Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #6, Length 3/4 In, Slotted, Driver Size 1/4 In, Head Diameter 1/4 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews