*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6 x 3/8" Slotted Flat Head Carbon Steel Wood Screws, 100 pk.

VALUE BRAND| Zoro #: G0530634| Mfr #: 898058-PG

$1.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.6.1
Head Dia.: 0.250"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530634 Mfr #: 898058-PG
Meets/Exceeds: ANSI B18.6.1Head Dia.: 0.250"
Length: 3/8"Item: Wood Screw
Finish: Zinc PlatedSize: #6
Drive Type: SlottedPackage Quantity: 100
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: 1/4"
Material: carbon steelCountry of Origin (subject to change): Multiple

Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #6, Length 3/8 In, Slotted, Driver Size 1/4 In, Head Diameter 1/4 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Reviews