Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, Plain Brass Flat Head 100 PK (Discontinued)
Mfr # 1LA71
Zoro # G0415947
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Size 0.039 in
- Material Brass
- Finish Plain