Wood Screw, Flat, #6x5/8L, Zinc, PK100

VALUE BRAND| Zoro #: G1073807| Mfr #: WSFI0-600620-100P

$2.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073807 Mfr #: WSFI0-600620-100P
Drive Type: SlottedFinish: Zinc Plated
System of Measurement: InchItem: Wood Screw
Head Angle (Deg.): 82Material: Carbon Steel
Driver Size: 1/4"Size: #6
Length: 5/8"Head Dia.: 0.250"
Meets/Exceeds: ANSI B18.6.1Head Type: Flat
Country of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon steel, Finish Zinc, Size #6, Length 5/8 In, Slotted, Driver Size 1/4 In, Head Diameter 1/4 In, Head Angle 82 Deg, Meets/Exceeds ANSI B18.6.1, Package 100

Product Reviews