PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #7x1 L, PK100

VALUE BRAND| Zoro #: G2158861| Mfr #: 1LA77

$9.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158861 Mfr #: 1LA77
Head Angle (Deg.): 82Finish: Plain
System of Measurement: InchHead Dia.: 0.268"
Material: BrassHead Type: Flat
Head Height: 0.091"Size: #7
Item: Wood ScrewMeets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.039"Drive Type: Slotted
Length: 1"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #7, Length 1 In, Slotted, Driver Size 0.039 In, Head Diameter 0.268 In, Head Height 0.091 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews