Wood Screw, Flat, #7x3/4 L, PK100

VALUE BRAND| Zoro #: G0314011| Mfr #: 1LA76

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314011 Mfr #: 1LA76
Item: Wood ScrewSize: #7
Head Type: FlatMaterial: Brass
System of Measurement: InchHead Height: 0.091"
Head Angle (Deg.): 82Head Dia.: 0.268"
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.039"Drive Type: Slotted
Length: 3/4"Country of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #7, Length 3/4 In, Slotted, Driver Size 0.039 In, Head Diameter 0.268 In, Head Height 0.091 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews