Wood Screw, Flat, #8 x 1 1/4, PK256

VALUE BRAND| Zoro #: G0989624| Mfr #: 5JUF2

$9.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989624 Mfr #: 5JUF2
Drive Type: Star DriveSystem of Measurement: Inch
Finish: Yellow Zinc DichromateHead Type: Flat
Item: Interior Wood ScrewHead Angle (Deg.): 90
Material: SteelHead Dia.: 0.315" to 0.295"
Driver Size: T20Size: #8
Length: 1-1/4"Country of Origin (subject to change): Taiwan

Product Description

Interior Wood Screw, Head Type Flat, Size #8, Length 1 1/4 In, Steel, Finish Zinc and Yellow Dichromate, Drive Type Star Drive, Driver Size T20, Head Dia 0.315 - 0.295 In, Head Angle 90 Deg, Package Quantity 256

Product Reviews