20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wood Screw, Flat, #8 x 1 3/4, PK187

VALUE BRAND| Zoro #: G1843843| Mfr #: 5JUF3

$8.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843843 Mfr #: 5JUF3
Drive Type: Star DriveSystem of Measurement: Inch
Finish: Yellow Zinc DichromateHead Type: Flat
Item: Interior Wood ScrewHead Angle (Deg.): 90
Material: steelDriver Size: T20
Size: #8Length: 1-3/4"
Head Dia.: 0.315" to 0.295"Country of Origin (subject to change): Taiwan

Product Description

Interior Wood Screw, Head Type Flat, Size #8, Length 1 3/4 In, Steel, Finish Zinc and Yellow Dichromate, Drive Type Star Drive, Driver Size T20, Head Dia 0.315 - 0.295 In, Head Angle 90 Deg, Package Quantity 187

Product Reviews