JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wood Screw, Flat, #8 x 1 3/4, PK955

VALUE BRAND| Zoro #: G0290613| Mfr #: 5JUF9

$32.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290613 Mfr #: 5JUF9
Head Angle (Deg.): 90System of Measurement: Inch
Material: steelHead Type: Flat
Finish: Yellow Zinc DichromateItem: Interior Wood Screw
Drive Type: Star DriveHead Dia.: 0.315" to 0.295"
Driver Size: T20Size: #8
Length: 1-3/4"Country of Origin (subject to change): Taiwan

Product Description

Interior Wood Screw, Head Type Flat, Size #8, Length 1 3/4 In, Steel, Finish Zinc and Yellow Dichromate, Drive Type Star Drive, Driver Size T20, Head Dia 0.315 - 0.295 In, Head Angle 90 Deg, Package Quantity 955

Product Reviews