Wood Screw, Flat, #8x1 1/2 L, PK100

VALUE BRAND| Zoro #: G1147307| Mfr #: 174940

$4.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147307 Mfr #: 174940
Drive Type: SquareFinish: Zinc Plated
System of Measurement: InchHead Type: Flat
Item: Wood ScrewHead Angle (Deg.): 82
Length: 1-1/2"Head Height: 0.100"
Head Dia.: 0.292"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: #2Size: #8
Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

Wood Screw, Flat Head, Carbon Steel, Size #8, Length 1 1/2 In, Square, Driver Size #2, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Zinc, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews