PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Wood Screw, Flat, #8x1 1/4 L, PK100

VALUE BRAND| Zoro #: G0296651| Mfr #: 1LA81

$7.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296651 Mfr #: 1LA81
Head Angle (Deg.): 82Size: #8
Item: Wood ScrewSystem of Measurement: Inch
Head Type: FlatHead Height: 0.100"
Head Dia.: 0.292"Meets/Exceeds: ANSI/ASME B18.6.1
Driver Size: 0.045"Drive Type: Slotted
Material: BrassLength: 1-1/4"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Wood Screw, Flat Head, Brass, Size #8, Length 1 1/4 In, Slotted, Driver Size 0.045 In, Head Diameter 0.292 In, Head Height 0.100 In, Head Angle 82 Deg, Finish Plain, Meets/Exceeds ANSI/ASME B18.6.1, Package 100

Product Reviews